Bubble Wrap Film Bag, 3-ply, Self Adhesive, Film Thickness 80 Μm, WxL 500 X 500mm, Pack Of 100

Order Code: ZT2702077S

£149.99 Inc VAT (20%)


Description

Bubble wrap film bag, 3-ply, self adhesive, film thickness 80 m, WxL 500 x 500 mm, pack of 100. Supplied = assembled. Material = polyethylene. Lock type = self-adhesive closure. Length = 500 mm. Width = 500 mm. Material thickness = 80 m. Bubble diameter = 10 mm. Colour = transparent. Product type = bubble wrap film bags. 3-layer, with self-adhesive seal. For packaging fragile products, protects from scratches and breakage. Pack products quickly and easily. Keeps moisture and heat out. No indentation marks on packed products and ones kept in storage. Robust and protective 3-layer bubble wrap bag with convenient self-adhesive seal. Recommended for products requiring special protection, such as electrical appliances.

See full description
Specifications for Bubble Wrap Film Bag, 3-ply, Self Adhesive, Film Thickness 80 Μm, WxL 500 X 500mm, Pack Of 100
  • Pack Quantity
    100
  • Product Type
    Bubble Wrap Film Bags
  • Bubble Diameter
    10mm
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Width
    500mm
  • Length
    500mm
  • Colour
    Transparent
  • Lock Type
    Self-Adhesive Closure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome