Bubble Wrap Film Bag, 3-ply, Self Adhesive, Film Thickness 80 Μm, WxL 500 X 800mm, Pack Of 90

Order Code: ZT2702115S

£159.99 Inc VAT (20%)


Description

Bubble wrap film bag, 3-ply, self adhesive, film thickness 80 m, WxL 500 x 800 mm, pack of 90. Supplied = assembled. Material = polyethylene. Lock type = self-adhesive closure. Length = 800 mm. Width = 500 mm. Material thickness = 80 m. Bubble diameter = 10 mm. Colour = transparent. Product type = bubble wrap film bags. 3-layer, with self-adhesive seal. For packaging fragile products, protects from scratches and breakage. Pack products quickly and easily. Keeps moisture and heat out. No indentation marks on packed products and ones kept in storage. Robust and protective 3-layer bubble wrap bag with convenient self-adhesive seal. Recommended for products requiring special protection, such as electrical appliances.

See full description
Specifications for Bubble Wrap Film Bag, 3-ply, Self Adhesive, Film Thickness 80 Μm, WxL 500 X 800mm, Pack Of 90
  • Pack Quantity
    90
  • Product Type
    Bubble Wrap Film Bags
  • Bubble Diameter
    10mm
  • Material
    Polyethylene
  • Length
    800mm
  • Supplied
    Assembled
  • Colour
    Transparent
  • Width
    500mm
  • Lock Type
    Self-Adhesive Closure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome