Bubble Wrap Film Bag, Anti-Static, 3-ply, WxL 160 X 220mm, Pack Of 500

Order Code: ZT2733802S

£199.99 Inc VAT (20%)


Description

Bubble wrap film bag, anti-static, 3-ply, WxL 160 x 220 mm, pack of 500. Supplied = assembled. Material = polyethylene. Lock type = self-adhesive closure. Length = 220 mm. Width = 160 mm. Material thickness = 100 m. Bubble diameter = 10 mm. Colour = pink. Product type = bubble wrap film bags. Anti-static - ideal for electronic components. 3-layer, with self-adhesive seal. For packaging fragile products, protects from scratches and breakage. Pack products quickly and easily. Keeps moisture and heat out. No indentation marks on packed products and ones kept in storage. Tear resistant and particularly effective padding, anti-static bubble wrap bag with practical self-adhesive seal. Optimal for padding, wrapping and protecting shipments of electronic components that are not fragile.

See full description
Specifications for Bubble Wrap Film Bag, Anti-Static, 3-ply, WxL 160 X 220mm, Pack Of 500
  • Pack Quantity
    500
  • Bubble Diameter
    10mm
  • Product Type
    Bubble Wrap Film Bags
  • Material
    Polyethylene
  • Width
    160mm
  • Colour
    Pink
  • Supplied
    Assembled
  • Length
    220mm
  • Lock Type
    Self-Adhesive Closure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome