10 Digit Financial Calculator Black -12C PLATINUM

Order Code: ZT2120390S

£69.99 Inc VAT (20%)


Description

HP 10 Digit Financial Calculator Black HP-12C PLATINUM A time-tested performer, the HP 12c has an easy-to-use layout, one-line LCD display and efficient RPN data entry. Easily calculate loan payments, interest rates and conversions, standard deviation, percent, TVM, NPV, IRR, cash flows, bonds and more. Over 120 built in functions.

See full description
Specifications for 10 Digit Financial Calculator Black -12C PLATINUM
  • Type
    Ficial
  • Display Type
    LCD
  • Depth
    79mm
  • Height
    15mm
  • Width
    129mm
  • Colour
    Black
  • Battery Life
    2 years (when used 1 hour/day)
  • Weight
    116g
  • Power
    Battery
  • Batteries Used
    CR2032 x1
  • Display
    1 Line x 10 Characters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome