11197J DT661 Desk Calculator

Order Code: ZT3383272S

£11.39 Inc VAT (20%)


Description

Large 12 digit, fixed angle display, dual power, 3 key memory, backspace correction key, EURO conversion, Tax function. The Aurora DT661 is a premium quality semi-desk calculator with a large angled 12 digit LCD display. The calculator was designed with durability and ease of use in mind, features include; a front case made from metal, large keys made from durable hard plastic and rubber feet for desk stability.

Business functions include; Cost-Sell-Margin keys for profit calculations, Tax keys ideal for VAT calculations and programmable Currency Conversion keys. The patented Direct Number Input feature means that this calculator turns on when any key is pressed, this key stroke will also register.

The DT661 is a premium quality executive product with a host of useful business functions.

See full description
Specifications for 11197J DT661 Desk Calculator
  • Case Material
    Metal
  • Product Type
    Desk Calculator
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome