840B Blue Calculator

Order Code: ZT1258048P

£12.99 Inc VAT (20%)


Description

Genie 840B 10 Digit Desktop Calculator Blue Compact desktop calculator with large, angled, 10-digit display. Fresh, colourful design with a high quality finish. Easy to use keyboard and easy to clean plastic keys.

Specifications for 840B Blue Calculator
  • Type
    Desktop Calculators
  • Dimensions
    106x139x29mm
  • MFR Part No.
    15044GN
  • Weight
    81g
  • Colour
    Blue
  • Depth
    139mm
  • Width
    106mm
  • Height
    29mm
  • Display
    10 Digit
  • Power
    Solar/Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome