AX582BL 2-Line Scientific Calculator Black

Order Code: ZT1050759X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.437%

Order by 3pm, get it Tomorrow

Description

Aurora 10 Digit Pocket Calculator HC102-The HC102 is dual powered and a has a protective slide on hard case and is ideal for use in KS1/2 and by anyone requiring calculations to be performed using the correct mathematical order of BODMAS.

Aurora Silver 12-digit Handheld Calculator HC208TX-Smart, sleek pocket calculator

Aurora Black 2-Line Scientific Calculator AX582BL- deal for students about to take exams, this scientific calculator from Aurora is compliant with all UK examination board
specifications. The algebraic scientific calculator comes with
240 different functions to make maths and science calculations easier, and the 2 line, sum and answer LCD display is clear and easy to view. The calculator features hard, durable keys and a robust hard plastic slide-on case which protects the screen and buttons when in a bag or pocket.

Features and benefits
• Uses TrueLogic® Algebraic Entry
• Handy 2 Line LCD display shows both sum and answer
• A total of 240 functions
• Slide on protective plastic case to guard against knocks or scratches
Screw fixed battery cover (2 x LR44 included)

Typical Applications
• Schools
• Exam settings

See full description
Specifications for AX582BL 2-Line Scientific Calculator Black
  • Additional Features
    Dual Power
  • Number of Digits
    2
  • Battery
    LR44
  • Display Type
    2 Line Display
  • Weight
    14g
  • MFR Part No.
    AO41603
  • Dimensions
    83 x 18 x 154mm
  • Colour
    Black
  • Type
    Scientific Calculator
  • General Functions
    Scientific Calculator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome