Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Calculators
Basic 12 Digit Calculator WH
By Casio
Order Code:
ZT3528620S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/calculators/basic-12-digit-calculator-wh/p/ZT3528620S
Add to quotation
View all Calculators
Description
Casio Basic 12 Digit Desk Calculator White MX-12B-WE-W-EC
Tags:
#BulkDiscount
Specifications
Specifications for Basic 12 Digit Calculator WH
Product Type
Desktop Calculators
Colour
White
Power
Solar/Battery
Display
12 Digit
Weight
115g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome