DF-120EM 12 Digit Desktop Calculator Silver DF-120EM

Order Code: ZT1204429S

£23.99 Inc VAT (20%)
£24.994% off


Description

Casio DF-120EM 12 Digit Desktop Calculator Silver DF-120EM Large buttons and an easy-to-read display: these professionally designed calculators ensure correct results in the office. These models stand out thanks to a variety of functions and a sophisticated style.

The profit calculation allows the determination of cost, selling price and margin. The simple entry and transparent display make commercial calculations in particular easier.

See full description
Specifications for DF-120EM 12 Digit Desktop Calculator Silver DF-120EM
  • Type
    Desktop Calculators
  • Weight
    180g
  • MFR Part No.
    54055CX
  • Colour
    Silver
  • Dimensions
    126x179x31mm
  • Batteries Used
    LR44
  • Display
    12 Digit
  • Power
    Solar/Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome