DFC012 12-Digit Financial Calculator

Order Code: ZT1050682X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Order by 3pm, get it Tomorrow

Description

DFC012
3 digit comma markers. Large 12 digit displays. Dual power, solar with battery back up. Automatic power off. Flip down stands.
Additional features: Clock; Decimal place selector; 'Floating', '4,2,0 digits' or Tax (with presettable rate), cost, sell, margin.

Specifications for DFC012 12-Digit Financial Calculator
  • MFR Part No.
    DFC012
  • General Functions
    Basic Calculator
  • Colour
    Silver
  • Battery
    included
  • Display Type
    LCD
  • Number of Digits
    12
  • Type
    Office Calculator
  • Additional Features
    Dual Power
    Clock
    Auto Power Off
    Tax Function
    Decimal place Selector
    Cost-Sell-Margin Feature
    Round Up Function
  • Dimensions
    109 x 167mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome