DH-12ET 12 Digit Desktop Calculator DH-12ET-WK-UP

DH-12ET 12 Digit Desktop Calculator DH-12ET-WK-UP

Order Code: ZT1543219SCopy

£19.99 Inc VAT (20%)


Description

This wide format Casio desktop calculator is reliable and durable. It has a large 12-digit display and 3-key memory. It includes functions like tax calculation, Euro currency conversion and advanced percentage calculation.
Wide format desktop calculator with large 12-digit display
3-key memory
Advanced percentage calculation including mark-up
Tax calculation, Euro currency conversion
Rounding option
Selectable decimal place function
Grand total memory, double zero key
Square root calculation
Algebraic sign change
Solar or battery powered

See full description
Specifications for DH-12ET 12 Digit Desktop Calculator DH-12ET-WK-UP
  • Weight
    0.242kg
  • MFR Part No.
    CS60995
  • Type
    Basic
  • Display Type
    LCD
  • Colour
    Black
  • Power Source
    Battery/Solar
  • Model
    DH-12ET