DJ-120D Plus Desktop Calculator Black

Order Code: ZT1256319P

£25.99 Inc VAT (20%)


Description

Casio DJ-120D Plus 12 Digit Desktop Calculator Black DJ-120DPLUS-W-EP A large 12 digit display desktop calculator with Review & Auto Review, Go To Function and Check & Correct. This is ideal for those long calculations. It also has GT, is dual powered and a 00 & 000 keys. The digit comma markers in the standard format are every third digit. When the Indian format is selected the first three digits are separated and subsequently every second one.

See full description
Specifications for DJ-120D Plus Desktop Calculator Black
  • Type
    Desktop Calculators
  • Dimensions
    144x192x34.6mm
  • Colour
    Black
  • Weight
    205g
  • MFR Part No.
    53838CX
  • Display
    12 Digit
  • Power
    Solar/Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome