DT210 8-Digit Desk Calculator White/Blue

Order Code: ZT1050757X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Currently unavailable

Description

A range of durable and hard wearing calculators, perfect for all types of businesses as well as home and schools.

Specifications for DT210 8-Digit Desk Calculator White/Blue
  • Battery
    Battery
  • Dimensions
    95 x 125 x 22mm
  • MFR Part No.
    AO21001
  • Additional Features
    Rubber Feet
    Dual Power
    Auto Power Off
  • Weight
    0.9g
  • Display Type
    Angled LCD
  • Colour
    Blue
  • Number of Digits
    8
  • Type
    Desk Top Calculator
  • General Functions
    Basic Calculator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome