DT661 Semi Desk Calculator with VAT

Order Code: ZT1050673X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.594%

Order by 3pm, get it Tomorrow

Description

DT661
12 digit. VAT and tax functions. Durable plastic keys. Solar powered with battery back-up. Supplied with LR1130 batteries.

Specifications for DT661 Semi Desk Calculator with VAT
  • General Functions
    Scientific Calculator
  • Display Type
    Angled LCD
  • Number of Digits
    12
  • Type
    Desk Top Calculator
  • Additional Features
    1'000 Separator
  • MFR Part No.
    DT661
  • Dimensions
    103x151x23mm
  • Weight
    111g
  • Battery
    LR1130(inc)
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome