DT940C 12 Digit Desktop Calculators - Black

Order Code: ZT4782327S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

The Aurora DT940C is a large semi-desk sized general purpose calculator, which has an angled 12 digit LCD display to enable easy viewing. The calculator is designed for ease of use with large durable hard plastic keys, an extra large addition key and a well spaced keypad. Features include a decimal point selector, 'Add mode' for working with money, a round up or down selector and handy backspace or delete key. There is also a currency conversion function which allows you to program and store a currency exchange rate and then easily convert between your local and chosen currency.

See full description
Specifications for DT940C 12 Digit Desktop Calculators - Black
  • Colour
    Black
  • Product Type
    Desktop Calculators
  • Display
    12 Digit
  • Batteries Used
    LR1130
  • Power
    Solar/Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome