EL-531XH Scientifc Calculator Black EL531XBWH

Order Code: ZT1551021S

£12.29 Inc VAT (20%)
£12.995% off


Description

This Sharp EL-531XH scientific calculator features a twinline LCD display with upper 12 digits and lower 10 + 2 digits. The calculator is twin powered and has a total of 272 functions, with constant/chain calculations and multi-line playback. This pack contains 1 black scientific calculator.
Twinline LCD display: upper 12 digits; lower 10 + 2 digits
Constant/chain calculations
Multi-line playback
272 functions
Twin powered
Colour: black

See full description
Specifications for EL-531XH Scientifc Calculator Black EL531XBWH
  • Weight
    0.2001kg
  • MFR Part No.
    SH04575
  • Colour
    Black
  • Product Type
    Scientific Calculator
  • Power Source
    Battery