0
1

EL1501 Paperless Printing Calculator EL1501

Order Code: ZT1551060S

£49.99 Inc VAT (20%)


Description

This Sharp paperless printing calculator is ideal for accountants and tax professionals. It is compact and battery operated, making it easy to move around between desks. It has a 12-digit, 5-line LCD display and stores up to 300 entries. It has a variety of functions to enable you to calculate grand totals, tax calculations and profit margins.
Paperless printing calculator with 12-digit display
5-line LCD display
Stores up to 300 entries
Grand total, tax calculation and profit margin functions
Selectable decimal place function (F-3-2-0-A)
Decimal setting, rounding function, double zero key, correction key
4-key memory, 3-digit punctuation
Powered by 4 AA batteries
Dimensions: 228 x 150 x 62mm
Weight: 490g

See full description
Specifications for EL1501 Paperless Printing Calculator EL1501
  • Weight
    0.72kg
  • MFR Part No.
    SH15942

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome