EL240SAB 8 Digit Handheld Calculator Grey SH-EL240SAB

Order Code: ZT2120275S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

Sharp EL240SAB 8 Digit Handheld Calculator Grey SH-EL240SAB Handheld calculator with basic angled 8-digit LCD display and dual power.
Since the introduction of the first electronic desktop calculator, Sharp has led the way in the field of calculator technology. This model is ideal for the office or classroom, and its dual solar/battery power means that this calculator will not waste battery power when there is enough light present.

See full description
Specifications for EL240SAB 8 Digit Handheld Calculator Grey SH-EL240SAB
  • Weight
    58g
  • Depth
    17mm
  • Type
    Basic
  • Display Type
    LCD
  • Height
    116mm
  • Width
    71mm
  • Colour
    Grey
  • Display
    8 Digit
  • Batteries Used
    LR54 x1
  • Power
    Solar/Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome