ELW531B Scientific Calculator

Order Code: ZT1050739X

£19.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This scientific calculator from Sharp® allows users to undertake a range of mathematical equations from simple addition and subtraction to trigonometry and statical workings.

Features and Benefits
• 420 mathematical functions inbuilt for quick access
• Clear-to-read LCD 16-digit display
• Automatic power off function saves the battery when not in use
• Protective case prevents accidental damage
• Algebraic (D.A.L.) entry system
• Pi key
• Quotient and remainder calculation
• Fractions
• Training (DRILL) function
• Trigonometric functions
• Statistics

Typical Applications
• Education
• Professional
• Warehouse

Notes
• For a replacement battery, please see <a>L44 Batteries</a>

See full description
Specifications for ELW531B Scientific Calculator
  • Type
    Scientific Calculator
  • Colour
    Black
  • Weight
    19g
  • Dimensions
    161 x 80 x 15mm
  • Battery
    Solar & Battery
  • Additional Features
    Auto Power Off
  • MFR Part No.
    08731X
  • Display Type
    Dot Matrix Display
  • Number of Digits
    16
  • General Functions
    Scientific Calculator
  • Power
    Battery
  • Display
    4 Line Display
  • Case
    Hard Cover
  • Batteries Used
    LR44 x1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome