HL-820VER 8 Digit Pocket Calculator With Euro Conversion HL-820VER-WK-UP

Order Code: ZT2120250S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Casio HL-820VER 8 Digit Pocket Calculator With Euro Conversion HL-820VERA-WK-UP The HL-820VER comes with 8 digit display and independent memory. A compact pocket calculator with other features such as Euro conversion and percentage calculations - suitable for everyday use.

Specifications for HL-820VER 8 Digit Pocket Calculator With Euro Conversion HL-820VER-WK-UP
  • Product Type
    Handheld Calculators
  • Colour
    Black
  • Weight
    45g
  • Display
    8 Digit
  • Case
    Hard Case
  • Power
    Battery
  • Batteries Used
    LR54 x1