HR-150RCE Printing Calculator Black HR150 Rce

Order Code: ZT1543085S

£41.99 Inc VAT (20%)


Description

The Casio HR-150RCE is a desktop, 2 colour printing calculator with a print speed of 2 lines per second. The calculator features a 12 digit LCD display, 3 rate euro conversion, profit calculation with cost, sell and margin, and tax calculation. Ideal for retail and book-keeping applications, the calculator is compatible with 58mm paper printing rolls and measures W165 x D58 x H242mm. The calculator is powered by 4 x AA batteries (mains adapter not included).
Desktop, 2 colour printing calculator with a print speed of 2 lines per second
13 digit LCD display
3 rate Euro conversion
Profit calculation (cost, sell, margin)
Tax calculation
Compatible with 58mm paper printing rolls
Powered by 4 x AA batteries
Does not include a mains adapter
Dimensions: W165 x D58 x H242mm

See full description
Specifications for HR-150RCE Printing Calculator Black HR150 Rce
  • Weight
    0.81kg
  • MFR Part No.
    CS09967
  • Type
    Printing
  • Product Type
    Printing Calculator
  • Colour
    Black
  • Dimensions (W x D x H)
    165mm x 58mm x 242mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome