HR-150RCE Printing Desktop Calculator Black

Order Code: ZT1256325P

£45.99 Inc VAT (20%)


Description

Casio HR-150RCE 12 Digit Printing Calculator Black HR-150RCE-WA-EC This printing calculator is ideal for use in the office or home. With its 12 digit display and 2.0 lines/second printing speed plus many other features, this Casio model is ideal for business use. This mini printer can be powered by battery, enabling you to print anywhere.

Specifications for HR-150RCE Printing Desktop Calculator Black
  • Colour
    Black
  • Dimensions
    165 x 285 x 67mm
  • Type
    Desktop Calculators
  • MFR Part No.
    53873CX
  • Weight
    495g
  • Depth
    295mm
  • Width
    165mm
  • Height
    65mm
  • Battery
    AA x4
  • Display
    12 Digit
  • Power
    Battery
  • Batteries Used
    AA x4