Ibico 082x Pocket Caculator White/Blue

Order Code: ZT3082961S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Colour: White/blue.
Depth mm: 8.
Height mm: 112.
Width mm: 68.Handy, compact design. Large '+' key. Pocket design and slim enough to fit into a shirt pocket, includes useful profit margin function and protective wallet.

Specifications for Ibico 082x Pocket Caculator White/Blue
  • Colour
    White/Blue
  • Height
    112mm
  • Depth
    8mm
  • Width
    68mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome