MS-8F Mini Desk Calculator

Order Code: ZT3381874S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

8-Digit angled XL-Display, Dual powered, easy to operate and ergonomically shaped non-stick plastic keys, Advanced Percentage Calculation, Tax Calculation of price plus tax/price less tax, Currency Conversion with 2 storable rates, Mark-Up Calculation via % key, Summarizing 3-key Memory. The Casio MS-8F calculator has all the basic functions you need along side additional ones like Tax & change sign key. The extra large display makes it easier on the eyes.

The MS-8F includes the following functions:
Tax Keys/Tax Calculations
Currency Conversion (3 rates)
3 Key Memory
Change Sign Key
% Key
Double size + Key
3 Digit Comma Marker
Function Command
Large plastic keys

See full description
Specifications for MS-8F Mini Desk Calculator
  • Product Type
    Calculator
  • Material
    Plastic