MX-12B Desk Calculator White

Order Code: ZT3381954S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Large and clear 12 digit display, Dual powered (solar with battery backup) , percentage Calculation, 3-Key Memory, 3 Digit Comma markers, Function command indicator, Key for changing plus/minus sign. This basic desk model has a clear 12 Digit display & is easy to use. It is dual powered and performs the major basic functions: addition (extra big key) , subtraction, multiplication and division & percentage.

It also has a square root key and positive and negative number key. It also incorporates a 4-key memory function and a Mark up Key (MU) .

Other functions include:
4 Key Memory
Mark Up Key
Square Root Key
% Key
Double size + Key
Change Sign Key
Large plastic keys

See full description
Specifications for MX-12B Desk Calculator White
  • Product Type
    Desk Calculator
  • Colour
    White
  • Display
    12 digit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome