Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Calculators
Panther 12 BX Desktop Calculator Re-Panther 12 Bx
By Rebell
Order Code:
ZT1551089S
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 +
£7.89
6%
1
Add to basket
Get it in
5-7
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/office-supplies-and-packaging/calculators/panther-12-bx-desktop-calculator-re-panther-12-bx/p/ZT1551089S
Add to quotation
View all Calculators
Description
Rebell Panther 12 BX Desktop Calculator RE-PANTHER 12 BX
Tags:
#BulkDiscount
Specifications
Specifications for Panther 12 BX Desktop Calculator Re-Panther 12 Bx
MFR Part No.
SH50428
Width
122mm
Height
175mm
Weight
0.164kg
Depth
27mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome