Rebell RE-SC2040 BX 12 Digit Scientific Calculator Black RE-SC2040 BX

Order Code: ZT1259952P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 +£9.198%


Description

Rebell RE-SC2040 BX 12 Digit Scientific Calculator Black RE-SC2040 BX The Rebell Scientific Calculator with 2-line display is an ideal companion for a secondary school students in maths lessons. The 240 mathematical functions will make math and science calculations easier on the 12 digit long display Featuring a robust and hardwearing protective case and plastic keys, the calculator will stand up to the most heavy handed user.

Specifications for Rebell RE-SC2040 BX 12 Digit Scientific Calculator Black RE-SC2040 BX
  • Dimensions
    155x70x18mm
  • Weight
    117g
  • Type
    Scientific Calculators
  • MFR Part No.
    74726MV
  • Colour
    Black
  • Depth
    155mm
  • Height
    18mm
  • Width
    70mm
  • Display
    12 Digit 2 Line Display
  • Case
    Hard Cover
  • Power
    Battery
  • Recycled Product
    Made from Recycled Plastics