Sharp EL1750V 12 Digit Printing Calculator without Adaptor White SH-EL1750V

Order Code: ZT1260504P

£51.99 Inc VAT (20%)


Description

Sharp EL1750V 12 Digit Printing Calculator without Adaptor White SH-EL1750V The Sharp EL-1750V is a solid desktop printing calculator with a large 12 digit LCD display capable of fast, crisp 2 colour printing in black or red. The practical and robust calculator with a professional keyboard is fully portable being dual powered by 4 x AA batteries and mains powered so when you need to work on the go you can continue with your calculations.
EA-28A power adapter sold separately

See full description
Specifications for Sharp EL1750V 12 Digit Printing Calculator without Adaptor White SH-EL1750V
  • Weight
    500g
  • MFR Part No.
    74782MV
  • Dimensions
    230x150x52mm
  • Type
    Desktop Calculators
  • Colour
    White
  • Display Type
    LCD
  • Depth
    52mm
  • Width
    150mm
  • Height
    230mm
  • Battery
    AA x4
  • Batteries Used
    AA x4
  • Paper Roll Size
    58x80mm
  • Display
    12 Digit
  • Power
    Battery