Paper Desk Pad Memo with 3 Year Calendar 595x410mm 30 Sheets White HO490

Order Code: ZT1260571P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£17.095%


Description

Sigel Paper Desk Pad Memo with 3 Year Calendar 595x410mm 30 Sheets White HO490 SIGEL's tear-off paper desk pad is decorative, practical, and protects your desk from ink and hot cups, both in your on-site office and home office. Quality made in Germany - the paper desk pad îMemoî with calendar for 3 years (DE, GB, FR, NL) in the approx. A2 format (59,5 x 41 cm) provides protection, plenty of space for writing on its 30 sheets, and is extremely durable.

Product benefits:
Premium quality tear-off pad, made of high-quality paper (80 gsm)
Ideal format for all desks: attractive focal point and protection from scratches and stains
Durable, slip-proof and lies completely flat thanks to the sturdy cardboard backing
No dog-eared corners thanks to the special gluing along the top and bottom edges; tear-off notepad function
Printed with a contemporary design and a practical calendar as an aid to scheduling

Box contents: 1x HO490 Paper desk pad

See full description
Specifications for Paper Desk Pad Memo with 3 Year Calendar 595x410mm 30 Sheets White HO490
  • MFR Part No.
    54419SG
  • Design
    Integrated Sticky Note
  • Type
    Desk Mats
  • Material
    Paper
  • Colour
    White
  • Clear Overlay
    No
  • Weight
    718g
  • Size
    A2
  • Number of Pages
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome