Paper Desk Pad Office with 2 Year Calendar and Weekly Planner 595x410mm 40 Sheets White with Black Protective Strip HO365

Paper Desk Pad Office with 2 Year Calendar and Weekly Planner 595x410mm 40 Sheets White with Black Protective Strip HO365

Order Code: ZT1260572PCopy

£15.99 Inc VAT (20%)


Description

Sigel Paper Desk Pad Office with 2 Year Calendar and Weekly Planner 595x410mm 40 Sheets White with Black Protective Strip HO365 SIGEL's tear-off paper desk pad is decorative, practical, and protects your desk from ink and hot cups, both in your on-site office and home office. Quality made in Germany - the paper desk pad îOfficeî with calendar for 2 years (DE, GB, FR, NL) in the approx. A2 format (59,5 x 41 cm) provides protection, plenty of space for writing on its 40 sheets, and is extremely durable. With a plastic strip for additional protection of the bottom edge, which can also hold loose slips of paper.

Product benefits:
Premium quality tear-off pad, made of high-quality paper (80 gsm)
Ideal format for all desks: attractive focal point and protection from scratches and stains
Durable, slip-proof and lies completely flat thanks to the sturdy cardboard backing
No dog-eared corners thanks to the special gluing along the top and bottom edges; tear-off notepad function
Printed with a contemporary design and a practical calendar as an aid to scheduling

Box contents: 1x HO365 Paper desk pad

See full description
Specifications for Paper Desk Pad Office with 2 Year Calendar and Weekly Planner 595x410mm 40 Sheets White with Black Protective Strip HO365
  • MFR Part No.
    54405SG
  • Colour
    Black
  • Type
    Desk Mats
  • Material
    Paper
  • Size
    A2
  • Clear Overlay
    Plastic Edge Protector
  • Number of Pages
    40
  • Weight
    959g
  • Dimensions
    595x410mm