Anti-slip Disposable Piping Bags Blue 100 Bags

Order Code: ZT2620169S

£12.99 Inc VAT (20%)


Description

JanSan Anti-Slip Disposable Piping Bags ideal for bakeries and restaurants, this pack of 100 disposable pastry bags from JanSan lets you pipe with confidence, designed for optimum performance whilst easy to hold. Each bag is made with 3 layers of strong polyethylene with high tensile seams, making them extremely strong and durable.Tough wearing and featuring a non-slip exterior these piping bags ensure maximum control when working with light, delicate consistencies. Whether for pastry and cake decorating or setting perfect meringues before baking, these strong piping bags are made with three layers of polyethylene and high tensile seams to ensure they won't let you down. The bags are also supplied in a convenient box dispenser.Measuring 21 inches, they can be tied in a knot or twisted at the top while you work, leaving lots of room for easy, clean handling.Product features:- Perfect for light consistencies like whipped cream or puddings- Non-slip exterior puts you in complete control- Great for pinpoint accuracy during those delicate decorating tasks- Strong polyethylene is hardwearing for extra reliability when piping- Bumper pack size of 100 means each box will last you even longer- Convenient box dispenser means bags are easy to grab quickl- Great for light consistencies like whipped cream and puddingsSpecification:- Size per bag: 510 x 460mm- Material Polyethylene- Colour Blue

See full description
Specifications for Anti-slip Disposable Piping Bags Blue 100 Bags
  • Product Type
    Carrier Bags
  • Colour
    Blue
  • Size
    533mm / 21"
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome