Polythene Bags Self Seal Mini Grip Plain 140 x 140mm Clear 1000

Order Code: ZT2428650S

£20.99 Inc VAT (20%)


Description

JanSan Polythene Bags Self Seal Lip is a light duty polythene resealable bags are easy to open and reclose with their reliable grip seal fastening. They are convenient self seal bags for retail, storage or archiving use, protecting from moisture and dirt. Our Polythene Bags Self Seal Lip are durable, plain grip seal bags are ideal for keeping a wide array of items free from dust, grime and surplus moisture whilst in transit or in storage. Not only will these seal shut bags keep goods in their optimal condition, but because they are resealable they can be used repetitively in certain applications. This makes them an economical packaging solution. These polythene bags are manufactured from standard grade 100% virgin, low-density and high-clarity polythene film. Whilst you can rely on the grip seal to remain firmly shut when necessary, these bags are also easy to open quickly when needed. The transparent nature of this protective packaging also makes these bags ideal for the presentation of certain smaller items within a retail setting (body jewellery, nails and various screws, for example). The larger-sized bags meanwhile can also be used to protect reading materials such as manuals and documents if desired. Product features: - Strong transparent grip seal bags ideal for small to medium-sized goods - The grip seal ensures the bag stays shut and can be opened easily - Protects against dirt and moisture, particularly useful for items kept in storage - Offers high clarity for presentation packaging, ideal for the retail sector - Dimensions provided are internal - Subject to a manufacturing tolerance of +/- 5% Specification: - 140 x 140mm

See full description
Specifications for Polythene Bags Self Seal Mini Grip Plain 140 x 140mm Clear 1000
  • Colour
    Transparent
  • Product Type
    Carrier Bags
  • Size
    140 x 140mm
  • Material
    Polythene
  • Pack Quantity
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome