Polythene Food Safe Bags 200 x 300mm Clear 1000

Order Code: ZT2620238S

£13.99 Inc VAT (20%)


Description

JanSan Polythene Food Safe Bags high quality, low density, and 100% food safe, our polythene bags are completely suitable for catering and food storage use. But food isnt the only thing you can fill our polythene bags with! They are a really versatile and indispensible resource for homes, workplaces, shops, schools and practically anywhere that waterproof, small scale, transparent handy storage is required. We supply light, medium and heavy duty thicknesses of polythene bag. Product features:- High-clarity, light-weight polythene bags for small goods- Non-toxic polythene can be used as food packaging as well as clothing and gifts- The grip seal ensures the bag stays shut and can be opened easily- Protects against dirt and moisture, particularly useful for items kept in storage- Offers high clarity for presentation packaging, ideal for the retail sector- Dimensions provided are internal- Subject to a manufacturing tolerance of +/- 5%Specification:- 10" x 12" (200 x 300mm),

See full description
Specifications for Polythene Food Safe Bags 200 x 300mm Clear 1000
  • Colour
    Transparent
  • Product Type
    Carrier Bags
  • Size
    200 x 300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome