Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Carrier Bags
X500 Bagasse Burger, Box of 6"
By Packed Up
Order Code:
ZT3108619S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/carrier-bags/x500-bagasse-burger-box-of-6-inch/p/ZT3108619S
Add to quotation
View all Carrier Bags
Description
Bagasse Burger Box 6" - fully compostable
Specifications
Specifications for X500 Bagasse Burger, Box of 6"
Product Type
Bagasse Burger Box
Material
Bagasse
Size
6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome