A4+ Zippy Bag

A4+ Zippy Bag

Order Code: ZT1260975PCopy

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Multi purpose PVC zip top clear bags, ideal for filing and storage A4 & foolscap papers in home, office or school. Reversible business card size label.

Specifications for A4+ Zippy Bag
  • Colour
    Transparent
  • Size
    A4+
  • MFR Part No.
    42715TG
  • Type
    Document Wallets
  • Material
    PVC
  • Style
    Zip Wallet
  • Closure
    Zip Closure
  • Dimensions
    362x249mm