0
1

Across Body Bag Light Grey One Size

Order Code: ZT5470154S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Adjustable webbing strap. Main zip compartment. Front zip pocket. iPad mini™/Tablet compatible. Tear out label. Capacity 1.5 litres.

Specifications for Across Body Bag Light Grey One Size
  • Colour
    Light Grey
  • Material
    600D Polyester
  • Product Type
    Bag
  • Size
    ONE