Bag for Life - Contrast Handles Natural/Fuchsia One Size

Order Code: ZT5343328S

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

Contrasting colour handles. Can be carried by hand or over the shoulder. Reach certified. SEDEX certified.

Specifications for Bag for Life - Contrast Handles Natural/Fuchsia One Size
  • Colour
    Natural/Fuchsia
  • Product Type
    Bags
  • Material
    100% Cotton
  • Size
    One Size
  • Gender
    Unisex