Belt Bag Black One Size

Order Code: ZT5281300S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Adjustable webbing belt with secure clip fastener. Multi zippered pockets. Key hook. Maximum belt circumference is 118cm, or 46 Ωî. BSCI certified. Reach certified.

Specifications for Belt Bag Black One Size
  • Size
    One Size
  • Colour
    Black
  • Material
    600D Polyester
  • Product Type
    Bags
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome