Canvas Deck Bag Navy/Off White One Size

Order Code: ZT5281635S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Heavy duty construction. Long carry handles can be used in the hand or over the shoulder, Handle length 50cm. Ready to dye cotton. Reach certified. SEDEX certified.

Specifications for Canvas Deck Bag Navy/Off White One Size
  • Product Type
    Bags
  • Colour
    Navy/Off White
  • Size
    One Size
  • Material
    407gsm 100% Cotton canvas
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome