Endurance Pulse Pack Deep Red/Black One Size

Order Code: ZT5269331S

£10.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.490%
5 - 9£9.866%
10 +£9.2312%


Description

Easy access front storage pocket. Side water bottle stretch mesh pocket. Side stash valuables pocket. Stretch mesh phone pocket on shoulder strap. Carryall with drawstring top. Sling style, padded shoulder strap. Reach certified.

Specifications for Endurance Pulse Pack Deep Red/Black One Size
  • Size
    One Size
  • Product Type
    Bags
  • Colour
    Deep Red/Black
  • Material
    420 D Poly double ripstop
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome