Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Cases and Totes
Gymsac Bottle One Size
By Quadra
Order Code:
ZT5281376S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/cases-and-totes/gymsac-bottle-one-size/p/ZT5281376S
Add to quotation
View all Cases and Totes
Description
Water resistant fabric. Reinforced corners with metal eyelets. BSCI certified. Reach certified.
Tags:
#BulkDiscount
Specifications
Specifications for Gymsac Bottle One Size
Size
One Size
Colour
Bottle
Product Type
Bags
Material
210D Polyester
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome