Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Cases and Totes
Gymsac White One Size
By Quadra
Order Code:
ZT5281657S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/cases-and-totes/gymsac-white-one-size/p/ZT5281657S
Add to quotation
View all Cases and Totes
Description
Water resistant fabric. Reinforced corners with metal eyelets. BSCI certified. Reach certified.
Tags:
#BulkDiscount
Specifications
Specifications for Gymsac White One Size
Material
210D Polyester
Size
One Size
Product Type
Bags
Colour
White
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome