Lunch Cooler Bag Black One Size

Order Code: ZT5282789S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

Exterior zippered front pocket for easy decoration. Zippered main compartment. Fully Insulated. Wipe clean interior. Internal identification label. Adjustment from 7.5cm to 8cm. Reach certified.

Specifications for Lunch Cooler Bag Black One Size
  • Colour
    Black
  • Material
    600D Polyester, PEVA lining
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome