Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Cases and Totes
Mini Bag for Life GraphiteGrey One Size
By Westford Mill
Order Code:
ZT5345910S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
6.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/cases-and-totes/mini-bag-for-life-graphitegrey-one-size/p/ZT5345910S
Add to quotation
View all Cases and Totes
Description
Designed to comfortably fit A4 folders. Handle length 30cm. Reach certified. SEDEX certified.
Tags:
#BulkDiscount
Specifications
Specifications for Mini Bag for Life GraphiteGrey One Size
Material
100% Cotton - 140gsm
Colour
GraphiteGrey
Product Type
Bags
Size
One Size
Gender
Unisex