Multi-Sport Shoe Bag Ice Grey One Size

Order Code: ZT5276154S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 +£7.9112%


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Two-way zipped opening for easy access. Ventilation panel. Zipped main compartment. Webbing carry handle. TearAway label for ease of rebranding.

Specifications for Multi-Sport Shoe Bag Ice Grey One Size
  • Colour
    Ice Grey
  • Material
    100% Recycled 900D polyester
  • Size
    One Size
  • Product Type
    Bags
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome