NuHide Garment Weekender One Size Black

Order Code: ZT5481778S

£55.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding Extra long main compartment zip for easy access Full body garment bag section Secure interlocking zippered closure Zippered external stash pocket Self fabric carry handles Fully lined in pinstriped fabric Internal shoe pocket Detachable adjustable shoulder strap Can be carried by hand or over the shoulder Can be fully unzipped for ease of decoration Packs down flat for ease of storage Sponge clean only Dimensions: 31 x 54 x 26cm Capacity: 37 litres Maximum embroidery: 18 tubular hoop Maximum print area: sides 47 x 23cm, ends 22 x 15cm

See full description
Specifications for NuHide Garment Weekender One Size Black
  • Size
    O/S
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome