TearAway label for ease of rebranding Fully lined in pinstriped fabric Wipe clean interior Vintage style Metal fittings Zippered main compartment Zippered internal pocket Internal baseboard Dimensions: 26 x 13 x 11cm Capacity: 3 litres Maximum Embroidery: 9 tubular hoop Maximum Print Area: 15 x 9cm