TearAway label for ease of rebranding Protective foam construction Zippered main compartment Padded flexible interior divider system Rear slip pocket Brushed Polyester lining Can be used independently or as a bag insert Compact and lightweight Detachable adjustable shoulder strap Grab handle Sponge clean only Dimensions: 24 x 33 x 11cm Capacity: 7.5 litres Maximum print area:19 x 29cm