Pop Quiz Hip Pack Black Iris/Twill Unisex

Pop Quiz Hip Pack Black Iris/Twill Unisex

Order Code: ZT4782590S

£37.99 Inc VAT (20%)

Currently unavailable

Description

Pack light move fast. A two pocket hip pack for life's little things the Pop Quiz Hip Pack is made with 100% recycled EcoSystem fabrics and wears on the hip or over the shoulder for easy journeys.
EcoSystem 600D Fabric made from 100% recycled post-consumer water bottles
Tonal stripe EcoSystem Liner made from 100% recycled post-consumer water bottles
Zippered closures
Smooth webbing strap adjusts for comfortable hands-free journeys
Front pocket with waterproof zipper
Internal mesh storage sleeve
Put Yourself Out There internal label

See full description
Specifications for Pop Quiz Hip Pack Black Iris/Twill Unisex
  • Gender
    Unisex
  • Material
    600D Polyester
  • Colour
    Black Iris/Twill
  • Size
    One Size
  • Fastening
    Zip
  • Upper Material
    600D Polyester
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome