Detachable adjustable shoulder strap with pad Internal organiser section Wheelie bag strap Expandable capacity Front flap zippered pockets Zippered main compartment Padded handle Detachable key fob Dimensions: 41 x 34 x 10cm Capacity: 12 litres unexpanded/ 16 litres expanded Maximum embroidery: 15 tubular hoop Maximum print area: 35 x 16cm